PRINETO U connecting bend
CONNECTION-BOW 16-U
Art.-no. 0878312100
EAN 4024835070119
Register now and access more than 60,000 products
Datasheets(X)
Connection, tube diameter | 16 mm |
Connection, tube diameter 2 | 15 mm |
Surface | Nickel plated |
Material | Brass/copper |
Colour | Nickel coloured |
Depth | 300 mm |
Length (i) | 200 mm |