Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

PRINETO compression fitting for crossing T-piece

COMPFITT-PRINETO-(CROSSING-T-PCE)

Art.-no. 0878370008

EAN 4099618588846

Individual price display after login
PRINETO compression fitting for crossing T-piece

Art.-no. 0878370008

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • For connecting the radiator connection line to the PRINETO crossing T-piece for skirting board

  • Suitable for metal pipes with a diameter of 15 x 1.0 Consisting of G ½ inch union nut and clamping ring 15
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection, tube diameter

15 mm

Width across flats

30 mm

Connection thread

IT G 1/2 inch

Length

20 mm

Distance between connection and connection

20 mm

Material

Brass

Surface

Nickel plated

Colour

Nickel coloured

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information