PRINETO dew point monitor 230 V
PRINETO-DWMO
Art.-no. 0878386316
EAN 4099618899812
Register now and access more than 60,000 products
- Reliably prevents dripping condensation when the dew point sensor is correctly installed
- Standard rail mounting for easy installation
- Detects and reports the dew point has been reached and directly or indirectly interrupts cooling
- Up to five dew point sensors can be connected in parallel for expanded monitoring options
- Suitable for use in building management systems
- The switching point is set at approx. 98 % RH
- If the "cooling interruption as the dew point has been reached" function is activated, this is indicated by a red lamp on the device.
Datasheets(X)
Colour | Light grey (bright grey) |
Min. wire cross section | 2.5 mm² |
Max. wire cross section | 0.5 mm² |
EN standard | 60730-1 |
Material | Plastic |
Material of housing | Polycarbonate |
Min. temperature conditions | 0 °C |
Max. temperature conditions | 55 °C |
Min./max. temperature conditions | 0 to 55 °C |
Nominal voltage | 230 V/AC |