PRINETO wall bracket with T-passage
PRINETO WANDWINKEL T-DURCHGANG 16-RP 1/2
Art.-no. 0878650260
EAN 4044448003502
Register now and access more than 60,000 products
- Withdrawal fitting for screwing in fittings
- For connecting PRINETO pipes
- For looping through connections without T-pieces
- Acoustically decoupled wall mounting using polyamide washers on M5 fastening screws (acoustic decoupling only in combination with the PRINETO brackets)
Datasheets(X)
Piping system fitting
Connection, tube diameter | 16 mm |
Connection, tube diameter 2 | 16 mm |
Connection thread | IT Rp 1/2 inch |
Surface | Tin plated |
Material | Brass CW617N |
Distance between connection and connection (z) | 50 mm |
Colour | Pewter |
Length (i) | 84 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!