Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

PSA ring bolt, stainless steel, long version

BLT-RG-LNG-PSA-EN795-SST-2P-M16

Art.-no. 5162129016

EAN 4061975331236

Individual price display after login
PSA ring bolt, stainless steel, long version

Art.-no. 5162129016

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Secure attachment point for use as an attachment system
  • Attachment system for a safety harness in accordance with EN 361 using a suitable connection element in accordance with EN 362

  • The attachment system is designed so that it can only be (un)screwed using the special key provided.
Notice

The sling swivel must always be fully screwed into the component. If the attachment system is dropped or there are any doubts about its suitability for use, the system must be replaced immediately.

Suitable for the safe lifting of personnel in accordance with EN 795

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

People load-carrying capacity

2

Material

Stainless steel

Surface

Plain

Thread type x nominal diameter (d1)

M16

Length (l)

150 mm

Thread length (metric thread) (l1)

150 mm

Height (h1)

59.5 mm

Ring height (b1)

13 mm

Ring thickness (s1)

14.5 mm

Internal diameter (d2)

39 mm

Outer diameter (d3)

65 mm

Diameter of contact surface (d4)

56 mm

Max. torque

60 Nm

Product weight (per item)

702.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information