Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

PU Protect protective glove

Protective glove Protect PU
PROTGLOV-SPEC-(PROTECT PU)-SZ8

Art.-no. 0899401188
EAN 4053479443805

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Soft, flexible PU (polyurethane) protects during all low-risk tasks

  • PU interior covered with a fleece surface

  • Backs of hands made from red cotton fabric

  • 100% chrome-free

  • Extremely comfortable

  • Perfect fit

  • Breathable

  • Excellent dexterity and sensitivity

  • Elasticated cuffs with hook-and-loop closure

Category II

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Lightweight assembly glove. Warehouse and picking work, transport, shipping, electronic assembly, precision engineering, maintenance tasks.

Size

8

Material

0 - not applicable

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information