Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Packing blanket

PCKBLANK-150X200CM-220G/SM

Art.-no. 9501007983

EAN 4065746354332

Individual price display after login
Packing blanket

Art.-no. 9501007983

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

The universal blanket for professional and everyday use.
  • Protects objects against dirt and impacts

  • Needled, washed fibres

  • Framed edges, no fraying

  • Tear-resistant from all sides

  • Reusable, washable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

A packing blanket is traditionally used when transporting furniture. Properties such as durability and reusability make it an indispensable protective blanket for assembly and finished installations in trade applications. Furthermore, the packing blanket is used in the garden, household or car.

Length x width

200 x 150 cm

Material

Fleece

Area

3 m²

Coating weight per m²

220 g

Colour

Grey

Product weight (per item)

700 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information