Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Padlock Brass

PADLOK-BRS-70MM

Art.-no. 0688900070

EAN 4061975798756

Individual price display after login
Padlock Brass

Art.-no. 0688900070

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Extremely hard-wearing

  • Weatherproof

  • With two keys


Material:


  • Housing: solid brass

  • Bracket: Hardened steel, chrome-plated

  • Lock: Brass, zinc-plated


Areas of application:


e.g. toolboxes, workshop trolleys, lockers, gates, containers, sheds, portacabins, trailers, doors, rolling screens, cases etc.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of padlock shackle

Hardened steel

Number of keys

2 PCS

Bracket diameter (D)

12 mm

Shackle height clearance (E)

16 mm

Shackle length (F)

22 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information