Paint roller with 18 mm fibres
PNTROLL-PA-PILEH18MM-W180MM
Register now and access more than 60,000 products
- Unlined
- 18 mm pile
- Non-deforming
- The fibres easily regain their shape and initial volume
- Low shedding, no matting
- Very low splatter
- Excellent absorption and application of paint
- Solvent resistant
- Extremely long lasting
- First-class, even finish
Datasheets(X)
- For emulsion paints offering excellent coverage and ensuring light filling
- For smooth to slightly textured surfaces
- For indoor and outdoor use
Width | 18 cm |
Roller pile height | 18 mm |
Outer diameter | 94 mm |
Internal diameter | 58 mm |