Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Pallet truck Hydraulic

PALTTR-HYDRAULIC-2500KG

Art.-no. 0962400050

EAN 4045989664627

Individual price display after login
Pallet truck Hydraulic

Art.-no. 0962400050

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Available with different wheel designs upon request


e.g. Vulkollan/Vulkollan simple; rubber/Vulkollan simple; nylon/nylon tandem; Vulkollan/Vulkollan tandem; rubber/Vulkollan tandem



  • Vulkollan

- Soft wheel e.g. well suited for tiled floors


- Not suitable for contaminated floors (chips)



  • Rubber

- Not for steering wheels, suitable for trucks as no danger of slipping



  • TÜV/GS-approved

  • Easy to handle and very user friendly

  • Steering wheel and wheels (nylon simple)

  • Universal use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

1538 mm

Width

550 mm

Fork length

1150 mm

Min. lift height

85 mm

Max. lift height

115 mm

Fork height

200 mm

Castor-wheel diameter

200 mm

Running-wheel diameter

80 mm

Material

Steel

Material of wheel

Nylon (polyamide)

Load capacity

2500 kg

Surface

Lacquered

Colour

Red

Product weight (per item)

75 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information