Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Pan head bed fittings Flat

Pan head bed fitting, flat
FITT-BED-RSD-TYPE1-(A2K)

Art.-no. 0451604

EAN 4045989228553

Individual price display after login
Pan head bed fittings Flat

Art.-no. 0451604

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Pan head bed fitting
  • Galvanised

  • Countersunk holes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Thickness

3 mm

Length

70 mm

Width

18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information