Pan head screw with Z cross recess DIN 7985, steel 4.8, nickel-plated (E2J)
DIN 7985 steel 4.8 nickel plated Z
SCR-RSD-DIN7985-4.8-Z1-(E2J)-M2,5X4
Art.-no. 0046512504
EAN 4038898419518
Register now and access more than 60,000 products
DIN 7985 has been withdrawn and replaced by ISO 7045. There is some similarity (some head heights and head diameters changed | thread lengths changed | penetration depths of cross recesses changed | standard title of pan head screw changed to flat head screw).
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M2.5 |
Length (l1) | 4 mm |
Head diameter (dk) | 5 mm |
Head height (k1) | 2 mm |
Standards | DIN 7985 |
Material | Steel |
Property class | 4.8 |
Surface | Nickel plated |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | Crosshead |
Internal drive | Z1 |
Thread type | Metric thread |
Pitch | 0.45 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
