Panel bracket
Panel bracket
CPBRDHOK-
Register now and access more than 60,000 products
Datasheets(X)
Material | Iron |
Colour | Nickel coloured |
Limb length | 25 mm |
Limb length 2 | 23 mm |
Width of side | 17 mm |
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Panel bracket
CPBRDHOK-
Register now and access more than 60,000 products
Datasheets(X)
Material | Iron |
Colour | Nickel coloured |
Limb length | 25 mm |
Limb length 2 | 23 mm |
Width of side | 17 mm |