Parts cleaner PROLAQ WS
Parts cleaner PROLAQ WS
PRTCLNR-PROLAQ-WS-20LTR
Art.-no. 9501022819
EAN 4251845841020
Register now and access more than 60,000 products
Datasheets(X)
Contents | 20 l |
Smell/fragrance | Characteristic |
Colour | Colourless |
Chemical basis | Surfactans |
Density/conditions | 1 g/cm³ / at 20°C |
Acetone-free | Yes |
Shelf life from production/conditions | 360 d / at 20°C |