Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Parts cleaner PROLAQ WS Rinse

PRTCLNR-PROLAQ-RINSE-20LTR

Art.-no. 9501023009

EAN 4251845841051

Individual price display after login
Parts cleaner PROLAQ WS Rinse

Art.-no. 9501023009

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

20 l

Smell/fragrance

Characteristic

Colour

Colourless

Chemical basis

Alcohol

Density/conditions

0.98 g/cm³ / at 20°C

Min. flashing point

47 °C

Acetone-free

Yes

Shelf life from production/conditions

360 d / at -20°C to 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information