Performance zinc adhesive weight roller
Zinc-adhesive weight roll performance
BAW-ZINC-ADH-PERF-5KG-ROLL-SILVER-GREY
Register now and access more than 60,000 products
Can be optimally adjusted to the wheel rim
- Subtle 3D design with high-quality coating in OEM quality
- Single weight segments adjust optimally to the inside of the wheel rim
- Available in silver and black
Save valuable time when changing wheels
- Pull out the required weight size and separate quickly and easily
- Special adhesive tape enables the old weight to be removed without leaving a sticky residue on the rim
- Protective film is wider than the weight for easier removal
Neat and efficient
- Simplified layering with suitable roll holder and floor stand (optional)
- Different fastening variants possible (wall, balancing machine, floor)
- Easy to refill the roll and replace the cutter.
- Up to 2 roll holders can be secured to the ground
Datasheets(X)
For professional and efficient application.
Weight of balance weight | 5 g |
Material | Zinc |
Surface | Powder-coated |
Width | 19 mm |
Height | 3.8 mm |
Colour | Silver grey |
Product weight (per item) | 5000.000 g |