Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Perimeter adhesive

1C polyurethane adhesive Perimeter
ADH-INSUSHT-PERIMETER-750ML

Art.-no. 08924006

EAN 4045989605071

Individual price display after login
Perimeter adhesive

Art.-no. 08924006

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

1-component polyurethane adhesive for bonding polystyrene hard foam boards in perimeter areas

Ideally matched product properties


  • High yield

  • Quick to harden

  • Good adhesive properties

  • Very low post-expansion


Simple handling and application method


  • The can does not dry out when used and stored properly

  • Cans can continue to be used after breaks in application

  • No complicated cleaning of tools or machinery necessary

  • Less storage space required due to high yield


High yield (15 m²/can)



High degree of material durability


  • Waterproof

  • Resistant to ageing

  • Non-rotting

  • Resistant to a large number of paints and chemicals


Environmentally safe


  • Excellent heat insulation

  • Free from HFCs and HCFCs
Notice

The perimeter adhesive is only an assembly aid for securing insulating boards. The final bonding strength is achieved by the contact pressure of the backfilled soil, gravel etc. The backfilling process should take place within 14 days of bonding.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

1-component polyurethane perimeter adhesive for bonding polystyrene hard foam boards in perimeter areas of outdoor façades, in accordance with DIN 4108-2. Adheres to all common building surfaces such as: concrete, masonry, stone, plaster, wood, metal, polystyrene and bitumen.

Instructions

Before use, the can must be firmly screwed onto the gun and shaken approx. 30 times with the gun at the bottom in order to optimise the adhesive strength. After setting the adhesive strand, spray on the adhesive from the bottom upwards as vertically as possible. Press on the insulation panels firmly within 8 minutes and lightly fix in place. To complete application, seal all open joints with the perimeter adhesive and cut away any overhang once hardened. When work is interrupted or completed, make sure that the gun cap is closed. The gun should be cleaned with PURLOGIC Clean. Hardened adhesive must be removed mechanically. For detailed information, refer to the technical data sheet prior to use.

Chemical basis

Single component polyurethane

Colour

Yellow

Tack-free after

8 min

Conditions for being tack-free

at 20°C and 60% humidity

Curing time

30 min

Fully hardening/curing conditions

20°C

Full resilience

12 h

Conditions for full resilience

at 20°C and 50% relative humidity

Min. processing temperature

10 °C

Max. processing temperature

30 °C

Min. surface processing temperature

80 °C

Max. surface processing temperature

35 °C

Min. temperature resistance

-40 °C

Max. temperature resistance

80 °C

Yield (volume) approx.

40 l

Yield (area)

15 m²

Contents

750 ml

Weight of content

727.5 g

Building material class

B3 - Of high flammability

Building material class conditions

in accordance with DIN 4102

Min. compressive strength

5 N/cm²

Max. compressive strength

7 N/mm²

Max. tensile strength

7 N/cm²

Min. tensile strength

5 N/cm²

Compressive strength conditions

in accordance with DIN 53421

Heat conductance λ

0.035 W/(m*K)

Heat conductance λ conditions

in accordance with DIN 56612

Min./max. tensile strength

5-7 N/cm²

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 10°C to 20°C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
1C foam gun PURlogic® Xpress

FMGUN-1C-(PURLOGIC-XPRESS)-PLA

For professional application of 1-component gun foams
x 1 pcs
PU foam cleaner PURlogic® Clean

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information