Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Photovoltaic hoist

GDSLFT-PV-LFT-ALU-LOADCAPA125KG-H6,5M

Art.-no. 9501017074

EAN 4099618391316

Individual price display after login
Photovoltaic hoist

Art.-no. 9501017074

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

This inclined ladder hoist is a versatile and reliable product, especially suited for the fast transport of materials or photovoltaic systems.

Scope of delivery: Photovoltaic hoist incl. transport trolley


The robust and sturdy construction increases safety and the simple tool-free installation saves time and labour costs. The inclined ladder hoist is a rigid, welded construction consisting of rails made of an 82x25 mm aluminium profile and aluminium rungs made of a 28x28 profile.


It is controlled by a wired remote control. The lightweight ladder frames, which are connected by sliding and locking via a screw connection, form a modular system that offers many configuration options.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load-carrying capacity

125 kg

Max. length

12.5 m

Width

63 cm

Motor output

1050 W

Stroke speed

8 m/min

Electricity connection

With mains plug

Traverse length

1205 mm

Material

Aluminium / aluminium

Product weight (per item)

95 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Material transport trolley

TRANTRLY-MATL-ALU-80X77X72CM

Accessories for material lift and photovoltaic lift.
x 1 pcs
Photovoltaic transport trolley

TRANTRLY-PV-ALU/WO-80X118X72CM

Accessories for photovoltaic lift and material lift.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information