Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Photovoltaic transport trolley

TRANTRLY-PV-ALU/WO-80X118X72CM

Art.-no. 9501016960

EAN 4099618397318

Individual price display after login
Photovoltaic transport trolley

Art.-no. 9501016960

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Accessories for photovoltaic lift and material lift.
  • Made from aluminium frame and waterproof, non-slip plywood

  • Transport trolley for transporting photovoltaic panels

  • Especially for transporting panels

  • The transport trolley features a specially adapted handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x height x depth

80 x 118 x 72 cm

Product weight (per item)

17.8 kg

Material

Aluminium / wood

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information