Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Pipe bushing 4 cables

PIPLDTHRGH-4KABEL(EPDM)40-D100MM-T50MM

Art.-no. 0544020010

EAN 4056807522210

Individual price display after login
Pipe bushing 4 cables

Art.-no. 0544020010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Can be used for multiple bushings or as a blind plug for casings and core holes.

The 4-cable pipe bushing is used to seal various cable and pipe bushings. The sealing areas for the four pipe/cable bushings are tiered with split rubber discs so that they can be used for different cable diameters from 6 mm to 30 mm. The pressure plates of the seal are split, so they can be retrofitted. The pressure plates interlock along the split edge to prevent the split seal from gaping open during installation.



Advantages


  • One seal for ID 100 mm with 4 cable/pipe bushings

  • Disc technology with an application range from 6 mm to 30 mm

  • Split seal can be easily folded back with locking function

  • Low stock requirements

  • Safe, fast installation

  • Double sealing
Notice

Core holes can be coated with KB epoxy resin to protect the concrete and smooth any cavities/grooves.


Cables/service pipes must be supported.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Installation instructions


1. Clean the casing/core hole and cable/service pipes. Determine the service duct diameter and check against the information on the seal kit.


2nd Count the number of discs to be removed for the appropriate cable/service pipe diameter.


3. Cut off the relevant discs using a sharp blade.


4. Feed the cable through and push the ring seal into the casing or core hole until flush with the wall (if necessary, coat the cable with lubricant).


5. Use a torque wrench to tighten the nuts to max. 5 Nm (M6). If necessary, retighten after two hours.

Suitable for pipe diameter

2x 6 – 32 mm, 2x 6 -25 mm

Suitable for core-drilled holes/pipe linings

100 mm

Max. pressure

1 bar

Material of profile

Stainless steel A2

Material of screw

Stainless steel A2

Material of rubber profile

EPDM

Width

50 mm

Sealing width

40 mm

Diameter

100 mm

Shore A hardness

45

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information