Pipe cleaning device Rospimatic
Basic pipe cleaning device
PIPCLNR-BAS-DEV-PRIM-D8MM-L7,5M
Art.-no. 9501012577
EAN 4004625468586
Register now and access more than 60,000 products
- It is possible to change from forwards to reverse under full load without having to change the direction of rotation of the motor, therefore eliminating the blockage more quickly
- Closed spiral container prevents contamination during reversal of the spiral
- Can be operated with a cordless screwdriver
Datasheets(X)
- Installation companies
- Facility management
- Hotel/accommodation operations
Length | 420 mm |
Outer diameter | 200 mm |
Material | Steel |
Surface | Plastic |
Colour | Red |
Product weight (per item) | 3900 g |