Plaster cover For flush-mounted sockets
Plaster cover for flush-mounted socket reusable
PLSTCOV-F.FMO-UPD-REUSEA-D70MM
Art.-no. 0975010703
EAN 4065233083776
Register now and access more than 60,000 products
The plaster cover offers the following advantages:
- Can be found easily and safely thanks to the long flags
- Can be removed using a hole saw (diameter 70 mm), thereby saving time and money
- Centring of the drill bit through the flags
- No reworking of broken plaster parts
- The drilled-out cover can be reused
- Halogen-free
- Silicone-free
With angular flush-mounted sockets, there is a minimum gap of 1-2 mm in the corners!
Datasheets(X)
The plaster cover is placed on the flush-mounted socket before the wall is plastered. The flags ensure that the socket cover can be found easily after the plaster has been applied. The hole saw is positioned centrally between the markers and drilled into the cone of the cover. Insert the spring puller into the drill hole, allow it to click into place and simply pull out the plaster cover.
Diameter (Ø) | 70 mm |
Halogen-free | Yes |
Material | LDPE - Low density polyethylene |