Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Plaster cover

Plaster cover for flush-mounted socket with flaps
PLSTCOV-F.FMO-FLP-D70MM

Art.-no. 0975010702

EAN 4056807712031

Individual price display after login
Plaster cover

Art.-no. 0975010702

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Plaster cover for all standard, square flush-mounted sockets.

Suitable plaster cover for the flush-mounted socket with mounting lugs, or for all flush-mounted sockets with 72mm diameter.


Thanks to integrated flags and centred depression, the cover is easily found after plastering and can be easily drilled out using a drill bit.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

70 mm

Halogen-free

Yes

Material

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information