Plaster scoop
CONCSCOOP-MORTAR-HANDLE-L230MM
Art.-no. 0695943035
EAN 4045989233359
Register now and access more than 60,000 products
- With handle
- ø 230 mm
- Weight 1320 g
Datasheets(X)
Outer diameter | 230 mm |
Contents | 1.5 l |
Material | Steel |
Material of long handle | Wood |