Plasterboard dowel
W-MAX plasterboard fixing
DWL-(W-MAX)-PLA-PLSTBRD-AND-SETTINGTOOL
Art.-no. 090325
EAN 4011231846257
Register now and access more than 60,000 products
- For fixing light loads in plasterboard
- Limited need for space behind the support panel
- Quick and cost-effective, with no pre-drilling
- Can be used outdoors or in a damp environment with stainless steel screws
- A setting tool (drive: 1/4'') is supplied in each box
Thermal resistance of -40°C to +80°C
One-piece setting tool in treated steel
Mounting according to positive locking principle
No approval
Datasheets(X)
Mounting with wood screws, tapping screws or chipboard screws
Anchor length (l) (l) | 24 mm |
Material | Plastic |
Hole diameter in component (d Bau) | 4 mm |
Minimum component thickness (d) | 9.5 mm |
Max. attachment height (d a) - condition (da) | Dependent on screw length |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 70 °C |
Edge clearance (a r) | 50 mm |
Centre-to-centre distance (a) | 100 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!