Plastic cover for drawers
Plastic trim for drawer
PLATRIM-F.DRWR-DM-MKB150-H150
Art.-no. 0963589018
EAN 4065746751575
Register now and access more than 60,000 products
- Available for different drawer heights
Datasheets(X)
Used to protect lateral edges of drawers
Type description | MKB150 |
Height | 150 mm |
Depth | 33 mm |
Suitable for drawer | 150 mm drawer height |
Product weight (per item) | 0.015 kg |
Colour | Anthracite grey RAL 7016 |
Material | Polyoxymethylene |