Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Plastic dosing dispenser

MEASURING-CUP-W.-SPOUT-DOSER-2L

Art.-no. 069555570

EAN 4045989114450

Individual price display after login
Plastic dosing dispenser

Art.-no. 069555570

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For distilled water for batteries
  • The device in the spout stops the flow of water when the exact level is reached
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

2000 ml

Material

Plastic

Colour

Black, Red

Product weight (per item)

342.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information