Plastic funnel without sieve
FUNL-PLA-D70MM
Register now and access more than 60,000 products
- Oil and fuel resistant
- Robust plastic material
- Without sieve
Datasheets(X)
Material | PE - Polyethylene |
Product weight (per item) | 300.000 g |
Colour | Red |
Diameter (Ø) | 70 mm |
Resistance against | Fuel |