Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Plastic hammer Wedge shape

SFTFCEHAM-PLASTIC-WEDGE

Art.-no. 071543723

EAN 4046777262476

Individual price display after login
Plastic hammer Wedge shape

Art.-no. 071543723

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Wedge shape hammer head, made from wear-resistant plastic, highly impact resistant (splinter-free), rounded edges, additional screwing for handle fixture, curved, unvarnished ash handle, therefore optimal handling (non-slip)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic impact-resistant

Material of long handle

Ash

Length of handle

120 mm

Length

155 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information