Plastic smoothing trowel
Plastic smoothing trowel, bent handle
SMOTHTRWL-PVC-280X140X3
Art.-no. 0695800440
EAN 4046777262285
Register now and access more than 60,000 products
Curved handle
Datasheets(X)
Material of handle | 2-component plastic |
Sheet width | 130 mm |
Sheet length | 280 mm |
Material thickness | 3 mm |
Material of blade | PVC |