Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Plastic spatula

PLAPTLA-COL

Art.-no. 0993001

EAN 4045989280766

Individual price display after login
Plastic spatula

Art.-no. 0993001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For applying and smoothing filler and plaster over smaller areas

Flexible plastic blade

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mixing, applying and smoothing of fillers, fillings, putty and sealants.

Instructions

The flexibility of the surface spatula ensures easy cleaning. To do so, allow the applied material to dry and, by bending the surface spatula, flake the hardened filling material off to leave behind a clean tool. If non-hardening material is used or the layer on the spatula is too thin to flake off, it can be cleaned with solvents.

Width

117 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information