Plug housing base H7
PLGHSNG-(PLIN-H7)-25A-2X0,75SMM
Art.-no. 055510111
EAN 4045989286942
Register now and access more than 60,000 products
For repairs to lighting cable harness for cars/trucks, 12 V/24 V
- Inexpensive repairs
- 135 mm cable length offers optimum assembly
- Suitable for all vehicles with H 7 lamp equipment
Datasheets(X)
Number of electrical poles | 2 PCS |
Max. nominal voltage | 12 V/DC |
Max. current | 25 A |
Min./max. temperature conditions | -40 to 200 °C |
Colour | Black |