Plug-in anchor Schnabl
Plug-in anchor Schnabl
PLGINANC-SD30-PP-HF-30MM
Art.-no. 9501023840
EAN 9008439820306
Register now and access more than 60,000 products
Datasheets(X)
Height | 40 mm |
Width of head | 9 mm |
Min./max. temperature resistance | -10 to 85 °C |
Material | PP - Polypropylene |
Halogen-free | Yes |
Silicone-free | Yes |
Colour | Light grey |