Plug-in corner rack
Boltless shelf corner
STRGSHLF-PLGA-CORNER-2000X1005X400MM
Register now and access more than 60,000 products
- Quick and easy plug-in installation without any additional tools thanks to the pre-assembled frame
- Strong, T-profile frame support
- High level of stability due to frame and shelf bracing (depth bars and length bars)
- Can be expanded using add-on bays and accessories
Exterior dimensions
- Width of basic rack + 56 mm
- Width of add-on rack + 0 mm
- Rack depth = base depth + 26 mm
All indicated section widths are axial dimensions.
If the rack height is more than four times the rack depth, the rack must be secured against tipping.
Datasheets(X)
The corner racks can be extended with the add-on bays from the Basic and Professional ranges.
Note the rack depths and load capacities per bay!
Width | 1005 mm |
Height | 2000 mm |
Depth | 400 mm |
Type description | Corner rack |
Bay load | 2000 kg |
Shelf load | 150 kg |
Number of levels | 4 PCS |
Height grid of the shelf level | 25 mm |
Surface of the shelf | Zinc plated bright |
Material of shelf | Steel plate |
Material of carrier section | Steel plate |
Surface of the carrier section | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!