Plug-in nipple, pneumatic Tyre inflator
AY-(QUICKCONNECT-STUD)-PN-6MM
Art.-no. 0699999006
EAN 4050641009944
Register now and access more than 60,000 products
- Robust, solid design
- Perfect for commercial vehicles
- Suitable up to a tyre pressure of 15 bar
- Hose connection size 6 mm
- For greater air through flow with threaded grommet art. no. 0699 491 4 can be retrofitted to 9 mm hose connection
- Material brass/steel
Datasheets(X)
Suitable for hose internal diameter | 6 mm |