Plumber's round-nose pliers
RDPLRS-TOOTHING-PLUMBER-9IN
Register now and access more than 60,000 products
Special round-nose pliers
- Forged
- With box joint
- Favourable lever ratio, high power transmission thanks to 45 mm tips
- Inductively hardened, slightly rounded tips
- Plastic-coated red arms
Datasheets(X)
Length (L) | 240 mm |
Jaws length (L3) | 50 mm |
Jaws width (W3) | 8 mm |
Jaw-tips thickness (T2) | 4 mm |
Material | Unalloyed steel, C45 |