Plumbers’ flat-nose pliers
FLPLRS-TOOTHING-PLUMBER-9IN
Register now and access more than 60,000 products
Special flat-nose pliers
- Forged
- Chamfered edges
- Polished jaws
- With box joint
- Plastic-coated red arms
Datasheets(X)
Length (L) | 240 mm |
Jaws length (L3) | 50 mm |
Surface | Plastic-coated |
Material | Unalloyed steel, C45 |
Material of handle | Plastic |
Design | Straight |