Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Pneumatic bonding nailer

Pneumatic nailer for adhesive nails
NLR-PN-CUSTODY-NAILMAKER-DCH2545AT

Art.-no. 0703602

EAN 4046777026849

Individual price display after login
Pneumatic bonding nailer

Art.-no. 0703602

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Pneumatic nailer for bonding nails. Plastic bonded 25–45 mm
  • Special tip with anti-indentation protection when working with stainless steel brackets

  • Safety catch prevents misses and injuries

  • Single actuation

  • Ergonomic rubberised handle

  • Noise silencer

  • 360° adjustable exhaust, prevents chips and dust in the user's face

  • Special tool for straight nail driving (optional)

Wire size 2.7 mm, head diameter 6.8 mm. lengths 25-45 mm


16° plastic bonded

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fixed and sliding brackets, bitumen shingles etc.

Weight of machine

1.55 kg

Min./max. operating pressure

5-8 bar

Length

255 mm

Width

130 mm

Height

260 mm

Min. hose inner diameter

7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information