Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Pneumatic brake piston set

Brake piston resetting tool set, 16 pieces
AY-(BRKCYL-PRES/ROTARYDEV)-PN-16PCS

Art.-no. 0714556230

EAN 4045989482917

Individual price display after login
Pneumatic brake piston set

Art.-no. 0714556230

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For resetting the brake piston on floating callipers.
  • 16 pieces

  • Universally suitable for VW, Opel/Vauxhall, DB, BMW, Audi, Ford, Honda, Toyota, Nissan, Rover, Mazda, Subaru, Mitsubishi etc.

  • Complete in transport case

  • Also for new vehicles with left-hand thread screwing device
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Connect compressed air spindle to the compressed air line using the adapter supplied

  • Select a compression adapter suitable for the brake calliper and connect to the magnetic mounting on the spindle

  • Press the bleed switch and pull back the spindle by hand as far as it will go. Position the tool on the brake calliper

  • Permanent pressure can now be transferred to the brake piston using the pressure switch. The direction of rotation is determined by the angle section on the spindle. It is necessary to check beforehand, possibly by a slight rotational movement, whether the brake calliper has a right or left-hand thread. Excessive rotating forces in the wrong direction can damage the brake calliper

  • Now turn back the brake piston into the calliper as far as it will go. The required pressure is transferred to the compressed air spindle, and reliably prevents slippage

  • Press the bleed switch again, pull back the spindle by hand and take out of the brake piston

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information