Pneumatic hose drum
REEL-PNHOSE-TJEP-ID8MM-AD14MM-30M
Art.-no. 0699011005
EAN 5702551060964
Register now and access more than 60,000 products
- 360° rotating hose reel
- Flexible hose can be used up to -40°
- Reinforcement of the hose at the couplings
- Up to 20 bar pressure
- Thickness dia. 8 mm/14 mm
- Roll dimensions 35x28x40 cm
Datasheets(X)
Hose length | 30 m |
Inner hose diameter | 8 mm |
Supply-hose length | 1 m |
Hose length (from stopper ball) | 30 m |
Outer diameter of hose | 14 mm |
Min./max. temperature conditions | -40 to 70 °C |
Internal diameter of supply hose | 8 mm |
Outer diameter of supply hose | 14 mm |
Material of housing | Steel |