Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Pneumatic impact wrench set 4 pieces

DSS1/2IN-SUPERIOR-SL-SET-4PCS

Art.-no. 0988014126

EAN 4065746040570

Individual price display after login
Pneumatic impact wrench set 4 pieces

Art.-no. 0988014126

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pneumatic impact wrench set 4  including:
1 x
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

Description:
14 mm 39 mm R 1/4 inch ET
With male thread
Quantity: 1 x
1 x
PVC pneumatic hose

PNHOSE-KIT-SR-ID9,5MM-L10M-S2000-3PCS

Description:
With fittings Series 2000 9.0 mm 14.5 mm
Highly flexible, fabric-reinforced PVC hose for the most demanding requirements of compressed air applications
Quantity: 1 x
1 x
2-way blow-out gun with a control button for the infinitely variable adjustment of air flow

BLWOUTGUN-(2 WAY)-W.REGULATOR-SERIES2000

Description:
2-fold, Two-piece, Straight, Adjustable
Quantity: 1 x
1 x
Pneumatic impact screwdriver DSS 1/2 inch Superior-SL

IMPWRNCH-PN-DSS1/2IN-SUPERIOR-SL

Description: High-performance, lightweight and compact impact screwdriver with composite housing. Recommended maximum screw size: M16
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information