Pneumatic roofing nailer
NLR-PN-ROOFING-DCP1645AT
Art.-no. 0703600
EAN 4046777026832
Register now and access more than 60,000 products
- Safety catch prevents "misses" and injuries
- Rapid loading system ensures quick set-up times
- Individual and contact release
- Rubberised device protection bracket
- Adjustable spacer
- No recoil
- Adjustable exhaust prevents chips and dust in the face
- Optimum depth control thanks to depth adjustment
- Special tool for straight nail driving (optional)
- 1-year warranty
Mounting material:
Wire dimensions 3.1 mm, head diameter 10.5 mm lengths 19–45 mm
COIL wire bound
Datasheets(X)
Air consumption per impact | 1.7 l |
Weight of machine | 2.27 kg |
Min./max. operating pressure | 5-8 bar |
Length | 265 mm |
Width | 118 mm |
Height | 274 mm |
Min. hose inner diameter | 10.5 cm |