Pneumatic wheel, steel rim
SP-AIRWHEEL-WHLBW-STRIM-AXLBSE101,5MM
Art.-no. 0695100103
EAN 4053479224718
Register now and access more than 60,000 products
400 x 100 mm
Datasheets(X)
Material | Steel |
Width | 95 mm |
Length | 400 mm |
Axle length | 101.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!