Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Polishing cloth roll In dispenser box

POLCLTH-FLEECEROLL-375B-WHITE-38X40CM

Art.-no. 0899811001

EAN 4045989377558

Individual price display after login
Polishing cloth roll In dispenser box

Art.-no. 0899811001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Material: 70 % viscose, 30 % polyester

  • 40 gr/m2

  • Very soft

  • Lint-free

  • Resistant to solvents

  • Large roll, 375 sheets, perforated, white

  • Robust

  • Absorbent


Advantages:


  • Especially suitable for sensitive materials

  • Practical and compact, flexible use in dispenser box

  • Ideal for polishing sensitive surfaces such as car paintwork and chrome.

  • Maintenance, cleaning
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of cloths

375 PCS

Length x width

400 x 380 mm

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information