Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Pollen filter box cleaning tool 19050

Pollen filter box cleaning tool 19050
CLNTL-(F.POLLEN FILTER BOX)

Art.-no. 9501017399

EAN 4051641227734

Individual price display after login
Pollen filter box cleaning tool 19050

Art.-no. 9501017399

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Special tool for cleaning the pollen filter box
  • Ergonomic design, especially in the handle area

  • Easily reaches the pollen filter box and removes harmful bacteria, pollen, invisible germs and fungi

  • For a hygienically clean vehicle air-conditioning unit
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For hygienically cleaning the pollen filter housing.

Instructions

Slip the cloth over the tool and secure it to the hooks using the holes. Shake the can well, insert it into the tool and press it in until the can is completely empty. Hold the tool downwards while pressing the can.


Refer to Service Information SI998.

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
airco well® 998 hygienic cleaner for pollen filter box tool

HYGCLN-998-PFBX-50ML-24PCS

Special hygiene cleaner for the pollen filter housing in combination with the cleaning tool
x 24 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information