Polyurethane spiral hose
PU spiral hose with male threads
PNHOSE-COIL-PUR-1/4IN-D5X8MM-L2800MM
Register now and access more than 60,000 products
Polyurethane hose is flexible and very supple due to its spiral structure.
- Easy to store
Can be used with various types of quick-action couplings and plugs with R female thread.
- For example: Würth quick-action coupling series 2000 or 4000
Outer diameter of hose | 8 mm |
Inner hose diameter | 5 mm |
Spiral diameter | 40 mm |
Length (elongated state) | 2800 mm |
Working length | 2800 mm |
Connection thread | 1/4 inch |
Material | Polyurethane |
Colour | Blue |
Max. operating pressure | 10 bar |
Product weight (per item) | 5 g |
Datasheets (0)
Certificates/ Documents (0)