Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Pre-spray cleaning concentrate

Cleaning concentrate, pre-spray
CLNCONCEN-CARWASH-PREWASH-200LTR

Art.-no. 0893025902
EAN 4045989308088

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Alkaline cleaning agent for pre-treating and removing stubborn dirt

Effective pre-cleaner


  • Accelerates softening and removal of stubborn dirt such as insect residue, tar, tree resin, bird droppings

  • Improves washing results


Multifunctional application


Can be used for high-pressure cleaning/pre-cleaning and in pre-spray devices



Free of phosphate, AOX and silicone



pH value in the concentrate: approx. 13



Easily biodegradable in line with OECD*



Does not compromise the effectiveness of light fluid separators



* OECD = Organisation for Economic Co-operation and Development

Notice
  • Do not allow to dry, and do not use on galvanised surfaces

  • Perform preliminary testing on surfaces sensitive to alkaline, such as aluminium

  • Protect against frost

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Tailored to high-pressure cleaning/pre-washing in brush wash systems, high-pressure portal wash, high-pressure washing in self-service washing systems and to pre-spray devices

Instructions
  • Dispense undiluted in the brush washing system. Application concentration: approx. 0.5–2%

  • In high-pressure devices/self-service washing systems: Stir 1 part pre-spray to 2 parts water

  • In pre-spray devices: Stir 1 part pre-spray to 49 parts water

Contents

200 l

Product weight (per item)

191.000 kg

Chemical basis

Anionic tenside

Smell/fragrance

Characteristic

Container

Canister

Colour

Light yellow

pH value

13

Density/conditions

1.11 g/cm³ / at 20°C

Shelf life from production

48 Month

AOX-free

Yes

Silicone-free

Yes

Phosphate-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Universal cleaner 4-in-1 cleaner

CLNCONCEN-CARWASH-4IN1-5LTR

High-pressure and floor cleaner for trade and industry.
x 1 pcs
Universal cleaner 4-in-1 cleaner

CLNCONCEN-CARWASH-4IN1-25LTR

High-pressure and floor cleaner for trade and industry.
x 1 pcs
Universal cleaner 4-in-1 cleaner

CLNR-VEH-(4-IN-1)-200LTR

High-pressure and floor cleaner for trade and industry.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information