Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Press cleaner

ASMBYCLNR-5LTR

Art.-no. 0893416

EAN 4045989885817

Individual price display after login
Press cleaner

Art.-no. 0893416

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Ready-to-use high performance veneer press cleaner
REGULATION (EU) 2019/1148 on the marketing and use of explosives precursors: This product is regulated by Regulation (EU) 2019/1148: All suspicious transactions, as well as the loss and theft of significant quantities, must be reported to the relevant national contact point (Federal Criminal Police Office, Office 3.3). The acquisition, introduction, possession or use of the restricted explosive precursor in question by members of the general public is subject to a restriction as set out in Article 5(1) and (3), and to a reporting obligation as set out in Article 9.
See https://www.bmk.gv.at/themen/klima_umwelt/chemiepolitik/recht/eu_vo/ausgangsstoffe-explosiv.html
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

Spray onto the surface to be cleaned in a uniform manner and allow to take effect. Remove contamination with a damp cloth.

Contents

5 l

Colour

Clear

Chemical basis

Acetone

Min. flashing point

-19 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tap DN 45 thread

TAP-(F.PLACANI-5LTR)

For 5 l and 10 l plastic canisters
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information