- Tip: For 1/4 inch hexagon head drive in accordance with DIN 3126-C 6.3 and E 6.3
- Head: Extremely compact ratchet head, fine tooth, 64 teeth
- Surface: Chrome-plated
- 2-component handle, extremely slim design, angled down 10°
- Very rugged design, max. torque of up to 40 Nm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!