Torque screwdriver for controlled screwing to a specified torque
- Torque value via integrated window scale with numerical display, continuously adjustable with setting tool
- Ergonomic multi-component handle, light, compact design for ease of use. Ergonomic handle size adjusted to the torque range.
- Click signal on reaching the set torque value.
- Bit adapter blade for ¼ inch bits
- Accuracy +/- 6 % from the set scale value.
- In accordance with DIN EN ISO 6789, BS EN 26789
- Supplied in a plastic box
Scope of delivery:
- Handle
- Setting tool
- Bit adapter blade for ¼ inch bits
- Factory calibration and test report
Screw fittings relevant for industrial and trade applications that need to be tightened to a defined torque, e.g. machining, cutting and reversible tips. Electronic and assembly applications, e.g. delicate components and assemblies. Automotive industry, e.g. airbag screw fitting. Medical technology, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!